Shop All Machine Screws
Zoro Select
M8-1.25 x 40 mm Phillips Oval Machine Screw, Zinc Plated Steel, 50 PK
Mfr # M24690.080.0040
Zoro # G9901300
product price: $13.75
/pk 50, $0.28/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Metric
- Drive Size #4
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24690.080.0040
- Zoro # G9901300
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 40 mm |
Drive Size | #4 |
Head Height | 6.65 mm |
Head Dia. | 14.5 mm |
Dimensional Standards | DIN 966H, DIN EN ISO 7047 |
Head Width | 15.8 mm |
Screw Size | M8 |
Overall Length | 40 mm |
Description
Machine Screw, Head Type Oval, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M8, Fastener Length 40 mm, Head Width 15.8 mm, Head Height 6.65 mm, Drive Size #4, Tensile Strength 60,900 psi, Dimensional Standards DIN 966H, DIN EN ISO 7047, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Reclosable Fastener Shapes, Rubber Adhesive, 12 in, 1 in Wd, Black, 25 PK (16U748)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 8 PK (77672)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., PK5 (U39070.100.0200)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 2 in Lg (TSI0310200S0-010P)
- ZORO SELECT M8-1.25 x 25 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24690.080.0025)
- ZORO SELECT M5-0.80 x 10 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.050.0010)
- ZORO SELECT M6-1.00 x 50 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24690.060.0050)
- ZORO SELECT #4-40 x 1 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010440P100)
- ZORO SELECT #6-32 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0100)
- ZORO SELECT M6-1.00 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD060140-100P1)
- ZORO SELECT M6-1.00 x 5.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060100-025P1)
- Zoro Select Machine Screws