Shop All Machine Screws
Zoro Select
M8-1.25 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # M51340.080.0040
Zoro # G9094827
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Metric
- Drive Size #4
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 101,526 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51340.080.0040
- Zoro # G9094827
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 40 mm |
Drive Size | #4 |
Head Dia. | 16 mm |
Head Height | 6 mm |
Maximum Head Width | 16 mm |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Screw Size | M8 |
Maximum Head Height | 6 mm |
Minimum Head Height | 6 mm |
Head Width | 16 mm |
Overall Length | 40 mm |
Fastener Length | 40 mm |
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M8, Fastener Length 40 mm, Head Width 16 mm, Head Height 6 mm, Drive Size #4, Tensile Strength 101,526 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 16 mm, Maximum Head Height 6 mm, Minimum Head Height 6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M4 x 0.70mm, 16mm L, PK100 (M51240.040.0016)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Black Steel Pan Head Phillips Drive, 35 PK (79505)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-301)
- TAPCON 3/16-inch x 2-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 225PK (24565T25)
- ZORO SELECT M8-1.25 x 20 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51340.080.0020)
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.025.0016)
- ZORO SELECT M8-1.25 x 60 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51340.080.0060)
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 6000 PK (1108SPP)
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE24)
- ZORO SELECT #10-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0100)
- USA INDUSTRIALS #10-32 x 2-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-395)
- Zoro Select Machine Screws