Shop All Machine Screws
Zoro Select
M8-1.25 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK
Mfr # M835D7985A
Zoro # G9084119
product price: $179.99
/pk 400, $0.45/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M835D7985A
- Zoro # G9084119
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 35 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,M8-1.25X35 DIN798,PK400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 1-1/2 in L, 10 PK (77083)
- ZORO SELECT Arch Barrel, #12-24, 2 1/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5316)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.019.3600)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70654.025.0100)
- ZORO SELECT M8-1.25 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK (M840D7985A)
- ZORO SELECT M8-1.25 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 750 PK (M810D7985A)
- ZORO SELECT 1/4"-20 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0400)
- ZORO SELECT #8-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0200)
- ZORO SELECT #3-48 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (0314MPP)
- ZORO SELECT #10-24 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 4000 PK (1016MSW)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0150)
- Zoro Select Machine Screws