Shop All Machine Screws
Zoro Select
M8-1.25 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK
Mfr # M24670.080.0035
Zoro # G9980363
product price: $5.99
/pk 25, $0.24/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #4
- Material Steel
- Finish Zinc Plated
- Tensile Strength 58,015 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24670.080.0035
- Zoro # G9980363
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 35 mm |
Drive Size | #4 |
Head Dia. | 14.5 mm |
Head Height | 4.65 mm |
Screw Size | M8 |
Head Width | 15.8 mm |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Overall Length | 35 mm |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M8, Fastener Length 35 mm, Head Width 15.8 mm, Head Height 4.65 mm, Drive Size #4, Tensile Strength 58,015 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 15 PK (63677)
- G.L. HUYETT Woodruff Key, 1/8 x 3/8 in Key Size, 403 SAE Number, 11/64 in H, Carbon Steel Plain (WKC-213)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 140 PK (TKHWI0-801250-2-140P)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620CPG)
- ZORO SELECT M6-1.00 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (M24670.060.0040)
- ZORO SELECT #4-40 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0018)
- ZORO SELECT M3.5-0.60 x 5 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035050-100P1)
- ZORO SELECT 5/16"-18 x 2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.031.0200)
- ZORO SELECT #10-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AB99)
- ZORO SELECT M8-1.25 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (M24670.080.0016)
- ZORO SELECT #4-40 x 1/2 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.011.0050)
- Zoro Select Machine Screws