Shop All Machine Screws
Zoro Select
M8-1.25 x 30 mm Slotted Flat Machine Screw, Plain Brass, 10 PK
Mfr # M48170.080.0030
Zoro # G2811910
product price: $7.75
/pk 10, $0.78/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Metric
- Material Brass
- Finish Plain
- Tensile Strength 53,663 psi
- Standards DIN 963, DIN EN ISO 2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M48170.080.0030
- Zoro # G2811910
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 30 mm |
Head Dia. | 14.5 mm |
Head Height | 4.65 mm |
Head Width | 15.8 mm |
Dimensional Standards | DIN 963, DIN EN ISO 2009 |
Screw Size | M8 |
Overall Length | 30 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 53,663 psi |
Standards | DIN 963, DIN EN ISO 2009 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Fit | 6g |
Thread Type | Coarse |
Thread Pitch | 1.25 mm |
Finish Type | Plain |
Material Type | Brass |
Description
Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size M8, Fastener Length 30 mm, Head Width 15.8 mm, Head Height 4.65 mm, Tensile Strength 53,663 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440040025)
- ZORO SELECT Carriage Bolt, 5/16-18x1L, PK100 (U08300.031.0100)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #8 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53789)
- TAMPER-PRUF SCREWS #10-24 x 1 in Spanner Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22110)
- ZORO SELECT M8-1.25 x 16 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.080.0016)
- ZORO SELECT M4-0.70 x 25 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.040.0025)
- ZORO SELECT M3-0.50 x 10 mm Slotted Flat Machine Screw, Plain Brass, 50 PK (M48170.030.0010)
- ZORO SELECT 3/8"-16 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.037.0075)
- ZORO SELECT #2-56 x 5/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.008.0062)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0150)
- ZORO SELECT #4-40 x 3/16 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK (010440F018)
- Zoro Select Machine Screws