Shop All Machine Screws
Zoro Select
M8-1.25 x 25 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24690.080.0025
Zoro # G9901109
product price: $20.99
/pk 100, $0.21/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Metric
- Drive Size #4
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24690.080.0025
- Zoro # G9901109
- UPC # 190735982099
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 25 mm |
Drive Size | #4 |
Head Dia. | 14.5 mm |
Head Height | 6.65 mm |
Screw Size | M8 |
Dimensional Standards | DIN 966H, DIN EN ISO 7047 |
Head Width | 15.8 mm |
Overall Length | 25 mm |
Description
Machine Screw, Head Type Oval, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M8, Fastener Length 25 mm, Head Width 15.8 mm, Head Height 6.65 mm, Drive Size #4, Tensile Strength 60,900 psi, Dimensional Standards DIN 966H, DIN EN ISO 7047, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L, 10 PK (91253A636)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (Z0456)
- ZORO SELECT Hex Nut, M64-6.00, Steel, Class 8, Black Oxide, 51 mm Ht (M01100.640.0001)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Aluminum, 50 PK (U69315.025.0165)
- ZORO SELECT M8-1.25 x 40 mm Phillips Oval Machine Screw, Zinc Plated Steel, 50 PK (M24690.080.0040)
- ZORO SELECT M6-1.00 x 50 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24690.060.0050)
- ZORO SELECT M6-1.00 x 16 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.060.0016)
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0175)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BE69)
- ZORO SELECT M6-1.00 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0020)
- ZORO SELECT #10-24 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.019.0200)
- Zoro Select Machine Screws