Shop All Machine Screws
Zoro Select
M8-1.25 x 20 mm Slotted Cheese Machine Screw, Plain Nylon, 10 PK
Mfr # 50M080125D020
Zoro # G2675172
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
Slotted Drive
- System of Measurement Metric
- Material Nylon
- Finish Plain
- Standards DIN 84, ISO 1207, NF E 25-127
- Head Height 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50M080125D020
- Zoro # G2675172
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 20 mm |
Head Height | 5 mm |
Head Dia. | 13 mm |
Head Width | 13 mm |
Maximum Head Height | 5 mm |
Minimum Head Height | 3.3 mm |
Dimensional Standards | DIN 84, ISO 1207, NF E 25-127 |
Minimum Head Width | 8.5 mm |
Screw Size | M8 |
Minimum Thread Length | 20 mm |
Maximum Head Width | 13 mm |
Overall Length | 20 mm |
Fastener Length | 20 mm |
Description
Machine Screw, Head Type Cheese, Material Nylon, Finish Plain, Drive Slotted, Thread Size M8, Fastener Length 20 mm, Head Width 13 mm, Head Height 5 mm, Dimensional Standards DIN 84, ISO 1207, NF E 25-127, Pack Size Small, Minimum Thread Length 20 mm, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 13 mm, Minimum Head Width 8.5 mm, Maximum Head Height 5 mm, Minimum Head Height 3.3 mm, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 1-1/2 in L (A0020240132)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04110.160.0050)
- ZORO SELECT #6-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0025)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.360 in L, 18-8 Stainless Steel Body (IBI-0408-GI)
- ZORO SELECT M4-0.70 x 25 mm Slotted Cheese Machine Screw, Plain Nylon, 25 PK (50M040070D025)
- ZORO SELECT #6-32 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0062)
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFFI-1000370-100P)
- ZORO SELECT #8-32 x 3/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.016.0075)
- ZORO SELECT #10-32 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AE19)
- ZORO SELECT #8-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0100)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0125)
- Zoro Select Machine Screws