Shop All Machine Screws
Zoro Select
M8-1.25 x 16 mm Slotted Flat Machine Screw, Plain Brass, 25 PK
Mfr # M48170.080.0016
Zoro # G2811947
product price: $12.69
/pk 25, $0.51/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Metric
- Material Brass
- Finish Plain
- Tensile Strength 53,663 psi
- Standards DIN 963, DIN EN ISO 2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M48170.080.0016
- Zoro # G2811947
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 16 mm |
Head Dia. | 14.5 mm |
Head Height | 4.65 mm |
Screw Size | M8 |
Head Width | 15.8 mm |
Dimensional Standards | DIN 963, DIN EN ISO 2009 |
Overall Length | 16 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 53,663 psi |
Standards | DIN 963, DIN EN ISO 2009 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Fit | 6g |
Thread Pitch | 1.25 mm |
Thread Type | Coarse |
Material Type | Brass |
Finish Type | Plain |
Description
Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size M8, Fastener Length 16 mm, Head Width 15.8 mm, Head Height 4.65 mm, Tensile Strength 53,663 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 9/64 in Ht, 100 PK (4CAN3)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.012.0037)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (U04104.112.0850)
- NU-SET Carriage Bolt 3/8", x 12", Zinc (2894)
- ZORO SELECT M8-1.25 x 25 mm Slotted Flat Machine Screw, Plain Brass, 10 PK (M48170.080.0025)
- ZORO SELECT M3-0.50 x 10 mm Slotted Flat Machine Screw, Plain Brass, 50 PK (M48170.030.0010)
- ZORO SELECT M3-0.50 x 8 mm Slotted Flat Machine Screw, Plain Brass, 50 PK (M48170.030.0008)
- ZORO SELECT M5-0.80 x 10 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.050.0010)
- ZORO SELECT #4-40 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0200)
- ZORO SELECT M2.5-0.45 x 35 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1500 PK (M2.535MPP188)
- MIDWEST FASTENER #8-32 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (39886)
- Zoro Select Machine Screws