Shop All Machine Screws
Zoro Select
M8-1.25 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # M51120.080.0016
Zoro # G3428381
product price: $3.95
/pk 25, $0.16/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,500 psi
- Standards DIN 84A, DIN EN ISO 1207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51120.080.0016
- Zoro # G3428381
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 16 mm |
Head Height | 5 mm |
Head Dia. | 13.0 mm |
Minimum Head Height | 5 mm |
Dimensional Standards | DIN 84, DIN EN ISO 1207 |
Maximum Head Height | 5 mm |
Head Width | 13 mm |
Screw Size | M8 |
Maximum Head Width | 13 mm |
Overall Length | 16 mm |
Fastener Length | 16 mm |
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M8, Fastener Length 16 mm, Head Width 13 mm, Head Height 5 mm, Tensile Strength 72,500 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 13 mm, Maximum Head Height 5 mm, Minimum Head Height 5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 5 PK (UST184138)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400740)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (N04104.037.0175)
- MIDWEST FASTENER 1/2"-13 x 7-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01152)
- ZORO SELECT M2.5-0.45 x 5 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.025.0005)
- ZORO SELECT M2.5-0.45 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.025.0025)
- ZORO SELECT M4-0.70 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.040.0050)
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPLI0-800500-100P)
- ZORO SELECT #6-32 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0075)
- ZORO SELECT M3-0.50 x 22.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030250-025P1)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 5in Zinc Plated Steel 25PK (9002164)
- Zoro Select Machine Screws