Shop All Machine Screws
Zoro Select
M8-1.25 x 16 mm Phillips Pan Machine Screw, Plain A2 Stainless Steel, 500 PK
Mfr # M816MPP188
Zoro # G2586952
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Material A2 Stainless Steel
- Finish Plain
- Dimensional Standards DIN 7985A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M816MPP188
- Zoro # G2586952
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 16 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | A2 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,M8-1.25x16 DIN798,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK (N04104.031.0225)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Zinc Yellow, 6.50 mm Ht, 100 PK (M04122.080.0001)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02640)
- ZORO SELECT Sealing Washer, Fits Bolt Size M26 Copper, Plain Finish, 10 PK (M50302.260.0033)
- ZORO SELECT #10-32 x 1/2 in Phillips Hex Machine Screw, Zinc Plated Steel, 6000 PK (1108MPWG)
- ZORO SELECT #10-32 x 1 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (011032F100)
- ZORO SELECT #8-32 x 5/16 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0031)
- ZORO SELECT M5-0.80 x 30 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51340.050.0030)
- ZORO SELECT M5-0.80 x 9.3 mm Slotted Flat Machine Screw, Plain Nylon, 25 PK (50M050080H012)
- ZORO SELECT #10-24 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0300)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68574)
- Zoro Select Machine Screws