Shop All Machine Screws
Zoro Select
M8-1.25 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK
Mfr # M24660.080.0012
Zoro # G9094757
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Metric
- Drive Size #4
- Material Steel
- Finish Zinc Plated
- Tensile Strength 58,015 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M24660.080.0012
- Zoro # G9094757
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 12 mm |
Drive Size | #4 |
Head Height | 6 mm |
Head Dia. | 16 mm |
Head Width | 16 mm |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Screw Size | M8 |
Overall Length | 12 mm |
Fastener Length | 12 mm |
Details
System of Measurement | Metric |
Head Type | Fillister |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 58,015 psi |
Standards | DIN 7985H, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B95 |
Thread Type | Coarse |
Thread Pitch | 1.25 mm |
Material Grade/Class | 4.8 |
Finish Type | Zinc Plated |
Material Type | Steel |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M8, Fastener Length 12 mm, Head Width 16 mm, Head Height 6 mm, Drive Size #4, Tensile Strength 58,015 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0010)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 50 PK (U36200.062.0001)
- ARMOR COAT Hex Head Cap Screw Assortment, Steel, Armor Coat Finish (UST900001)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51060.030.0006)
- ZORO SELECT 1/4"-20 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P025)
- ZORO SELECT #10-32 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (116213-PG)
- ZORO SELECT Wide Head Machine Screw (ZW1134)
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0101)
- ZORO SELECT 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0100)
- ZORO SELECT 3/8"-16 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.037.0050)
- HILLMAN FH PHL MS Z 10-24X3/4 (101077)
- Zoro Select Machine Screws