Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 100 PK
Mfr # M07160.080.0060
Zoro # G0304319
product price: $33.49
/pk 100, $0.33/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 60 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07160.080.0060
- Zoro # G0304319
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 60 mm |
Drive Size | 6 mm |
Head Height | 8 mm |
Thread Length | 35 mm |
Min. Thread Length | 35 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 35 mm |
Head Diameter | 13 mm |
Head Dia. | 13 mm |
Dia./Thread Size | M8-1.25 |
Length | 60 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 60 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 4" Lg, 10 PK (71711)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37320.120.0001)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (U04360.037.0700)
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-331-G100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK (SC22080600-14-025P2)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 5 PK (MPB3376S)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.016.0062)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (M07000.200.0110)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51041.019.0087)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length (U07000.125.0250)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07151.040.0025)
- Zoro Select Socket Head Cap Screws