Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK
Mfr # M07141.080.0045
Zoro # G0305037
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Button Flanged
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07141.080.0045
- Zoro # G0305037
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 45 mm |
Drive Size | 6 mm |
Thread Length | 40 mm |
Vented Hole Size | Not Vented |
Head Height | 4.4 mm |
Min. Thread Length | 40 mm |
Minimum Thread Length | 40 mm |
Head Diameter | 14 mm |
Dimensional Standards | ISO 7380-2 |
Dia./Thread Size | M8-1.25 |
Head Dia. | 14 mm |
Length | 45 mm |
Description
Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 40 mm, Fastener Length 45 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-2, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-84)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 19 mm Shaft Dia, 50 PK (M36000.019.0001)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, #10-32, Steel, Grade A, Zinc, 3/4 in Lg (A04301200CN)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (04091)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07141.080.0050)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M55050.120.0050)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 5 PK (U07000.075.0325)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Brass (ZSB55010F05)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07400.040.0050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M6C16KCS)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 25 PK (ZSCRW-45)
- Zoro Select Socket Head Cap Screws