Shop All Socket Head Cap Screws
Download CAD Files
Zoro Select
M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK
Mfr # SC22080250-14-100P1
Zoro # G2964911
CAD Available
product price: $17.75
/pk 100, $0.18/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 25 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SC22080250-14-100P1
- Zoro # G2964911
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 25 mm |
Drive Size | 6 mm |
Head Height | 8 mm |
Vented Hole Size | Not Vented |
Thread Length | 25 mm |
Min. Thread Length | 25 mm |
Minimum Thread Length | 25 mm |
Head Diameter | 13 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M8-1.25 |
Length | 25 mm |
Head Dia. | 13 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Square Drive, 220 PK (09213)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 5 PK (U07415.050.0300)
- POWERS 1/4in x 2-1/4in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 100PK (POW 7402SD1)
- MIDWEST FASTENER 7/16"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 4 PK (68044)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 20 PK (3425200125)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07000.037.0275)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Steel, 16 mm Length, 100 PK (M07030.080.0016)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07410.100.0350)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.012.0025)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 10 PK (M07000.160.0180)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07150.037.0125)
- Zoro Select Socket Head Cap Screws