Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 100 mm Length, 50 PK
Mfr # M07151.080.0100
Zoro # G0304486
product price: $44.65
/pk 50, $0.89/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
Button Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Button
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07151.080.0100
- Zoro # G0304486
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 100 mm |
Drive Size | 6 mm |
Thread Length | 40 mm |
Head Height | 4.4 mm |
Min. Thread Length | 40 mm |
Dimensional Standards | ISO 7380-1 |
Minimum Thread Length | 40 mm |
Head Diameter | 14 mm |
Dia./Thread Size | M8-1.25 |
Length | 100 mm |
Head Dia. | 14 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 40 mm, Fastener Length 100 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0100)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (N04360.025.0500)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 25 PK (M04114.160.0050)
- X1 TOOLS 5/32 x 1-1/2 Roll Pin / Spring Pin / Tension Pin 50 Pins by X1 Tools (X1E-CON-PIN-ROL-1140x50)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07151.080.0010)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07151.080.0020)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK (M07151.080.0045)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 10 PK (M51050.160.0035)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain PEEK, 1-5/8 in Length, 10 PK (PK3816-158SHC-01)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in Length, 100 PK (U07151.025.0150)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.006.0037)
- Zoro Select Socket Head Cap Screws