Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK
Mfr # M55050.080.0090
Zoro # G5626731
product price: $14.05
/pk 25, $0.56/ea
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 90 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55050.080.0090
- Zoro # G5626731
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 90 mm |
Drive Size | 6 mm |
Vented Hole Size | Not Vented |
Head Height | 8 mm |
Thread Length | 35 mm |
Min. Thread Length | 35 mm |
Head Diameter | 13 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 35 mm |
Dia./Thread Size | M8-1.25 |
Head Dia. | 13 mm |
Length | 90 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 90 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA22)
- BUILDRIGHT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head 858 PK (54948)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL12TEK)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 L, PK5 (U39080.075.0200)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07000.025.0100)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07000.120.0035)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (430176-PG)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.019.0037)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 5 PK (M07160.240.0060)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07000.050.0075)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 100 PK (915168-100)
- Zoro Select Socket Head Cap Screws