Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK
Mfr # M55050.080.0055
Zoro # G5521284
product price: $19.85
/pk 50, $0.40/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 55 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55050.080.0055
- Zoro # G5521284
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 55 mm |
Drive Size | 6 mm |
Thread Length | 35 mm |
Vented Hole Size | Not Vented |
Head Height | 8 mm |
Min. Thread Length | 35 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 35 mm |
Head Diameter | 13 mm |
Length | 55 mm |
Head Dia. | 13 mm |
Dia./Thread Size | M8-1.25 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 55 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 16 mm Length, 10 PK (PKM6100-16PHP-01)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 3 PK (75501)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x1 13/32L, w/2 Rings (WWG-HLPGRR-041)
- ZORO SELECT #10-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB38)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in Length, 100 PK (U55050.025.0175)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.040.0025)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.025.0062)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.030.0035)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK (M07000.120.0060)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.013.0037)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 500 PK (B07410.037.0125)
- Zoro Select Socket Head Cap Screws