Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK
Mfr # M51050.080.0055
Zoro # G5348165
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 55 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51050.080.0055
- Zoro # G5348165
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 55 mm |
Drive Size | 6 mm |
Vented Hole Size | Not Vented |
Thread Length | 35 mm |
Head Height | 8 mm |
Min. Thread Length | 35 mm |
Head Diameter | 13 mm |
Minimum Thread Length | 35 mm |
Dimensional Standards | DIN 912 |
Head Dia. | 13 mm |
Dia./Thread Size | M8-1.25 |
Length | 55 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 55 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hammerlock, 1/8"Dx1" L, PK100 (WWG-CPHZ-021-SZ)
- HOLO-KROME HOLO-KROME 5/16-24 X 1/2 S/SET 100/BOX (33096)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 3/16 in Bore Dia., 30 PK (X1E-CON-SNA-RIG-5188x30)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51010.050.0600)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.080.0012)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 5 PK (U07410.050.0325)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 50 PK (U51060.037.0050)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 10 PK (BHS7002004-010P1)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07400.050.0035)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07000.050.0300)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10F100KCS)
- Zoro Select Socket Head Cap Screws