Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK
Mfr # M51050.080.0050
Zoro # G5348086
original price:
$20.09
21% off
new price: $15.69
/pk 50, $0.31/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 50 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.080.0050
- Zoro # G5348086
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 50 mm |
Drive Size | 6 mm |
Head Height | 8 mm |
Vented Hole Size | Not Vented |
Thread Length | 35 mm |
Min. Thread Length | 35 mm |
Minimum Thread Length | 35 mm |
Maximum Head Height | 8 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 13 mm |
Minimum Head Height | 7.64 mm |
Dia./Thread Size | M8-1.25 |
Length | 50 mm |
Head Dia. | 13 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 50 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Pneumatic Nail, 2-3/8 in L, 11 ga, Coated, Full Round Head, 28 Degrees (S8DR-FH)
- MIDWEST FASTENER External Retaining Ring, Steel 2 in Shaft Dia, 4 PK (32137)
- HAMPTON Round U-Bolt, 1/4", 3/4 in Wd, 1-1/2 in Ht, Zinc Plated Steel (02-3450-101)
- USA INDUSTRIALS M5-0.8 x 30 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel (BULK-SCRW-9597)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.011.0100)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 10 PK (U51050.043.0250)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07090.050.0012)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.011.0075)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51060.080.0030)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07150.016.0050)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (SC22050250-14-100P1)
- Zoro Select Socket Head Cap Screws