Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK
Mfr # M51050.080.0045
Zoro # G5348077
product price: $10.49
/pk 50, $0.21/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 45 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.080.0045
- Zoro # G5348077
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 45 mm |
Drive Size | 6 mm |
Vented Hole Size | Not Vented |
Head Height | 8 mm |
Thread Length | 35 mm |
Min. Thread Length | 35 mm |
Head Diameter | 13 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 35 mm |
Head Dia. | 13 mm |
Dia./Thread Size | M8-1.25 |
Length | 45 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 45 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.050.0016)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91930)
- HAMPTON Round U-Bolt, 1/4", 2 in Wd, 3-1/2 in Ht, Plain Stainless Steel (02-3450-206)
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.050.0012)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 5 PK (SC2218055-005P2)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.031.0037)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07151.080.0035)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 500 PK (B07000.031.0150)
- ZORO SELECT M22-2.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 10 PK (M07000.220.0060)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07151.016.0062)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51040.060.0020)
- Zoro Select Socket Head Cap Screws