Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK
Mfr # M51050.080.0040
Zoro # G5348156
product price: $9.69
/pk 50, $0.19/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 40 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.080.0040
- Zoro # G5348156
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 40 mm |
Drive Size | 6 mm |
Thread Length | 35 mm |
Vented Hole Size | Not Vented |
Head Height | 8 mm |
Min. Thread Length | 35 mm |
Head Diameter | 13 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 35 mm |
Dia./Thread Size | M8-1.25 |
Head Dia. | 13 mm |
Length | 40 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 40 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02581)
- MAZZELLA Eye Bolt #2, Carbon Steel (1090786)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5186)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 400 PK (B07000.031.0200)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51050.030.0045)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07150.040.0050)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07090.050.0012)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 10 PK (M07000.240.0065)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (SCIA0-60050USA-100BX)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 50 PK (702371-50)
- Zoro Select Socket Head Cap Screws