Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK
Mfr # M55060.080.0025
Zoro # G2861069
original price:
$6.85
5% off
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 25 mm
- Screw Head Type Flat
- Drive Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55060.080.0025
- Zoro # G2861069
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 25 mm |
Drive Size | 5 mm |
Vented Hole Size | Not Vented |
Head Height | 4.96 mm |
Thread Length | 25 mm |
Min. Thread Length | 25 mm |
Head Diameter | 17.92 mm |
Minimum Thread Length | 25 mm |
Maximum Head Height | 4.96 mm |
Dimensional Standards | DIN 7991 |
Dia./Thread Size | M8-1.25 |
Length | 25 mm |
Head Dia. | 17.92 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG350187018712)
- HERITAGE Cotter Pin, 5/16" x 6", Carbon Steel, Zinc (CP-312-6000)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, Black (ABH34)
- FASTENMASTER Deck Screw, 4-1/2 in, 50 PK (FMHLGM412-50)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07410.050.0450)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (M07000.160.0110)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (430174-PG)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length, 100 PK (U55050.025.0050)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07080.050.0010)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Zinc Plated Steel, 120 mm Length, 5 PK (M07160.240.0120)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (FB3SCAPS1420114P10)
- Zoro Select Socket Head Cap Screws