Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 22 mm Length, 50 PK
Mfr # M51050.080.0022
Zoro # G5348025
product price: $7.65
/pk 50, $0.15/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 22 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.080.0022
- Zoro # G5348025
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 22 mm |
Drive Size | 6 mm |
Head Height | 8 mm |
Vented Hole Size | Not Vented |
Thread Length | 22 mm |
Min. Thread Length | 22 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 13 mm |
Minimum Thread Length | 22 mm |
Head Dia. | 13 mm |
Length | 22 mm |
Dia./Thread Size | M8-1.25 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 22 mm, Fastener Length 22 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM M4-0.7 Pitch X 6mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0079539)
- G.L. HUYETT Bridge Pin .177 x 3-3/4 SS PL (BPS-208/D)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.17 in Inside Dia (933463)
- MIDWEST FASTENER 3/32" x 1/2" Plain Steel Tension Pins 4 42PK (61181)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (SCIA0-40075USA-100BX)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07151.050.0012)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK (M07090.120.0030)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07080.050.0016)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 25 PK (M07000.100.0160)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07150.080.0070)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0017206)
- Zoro Select Socket Head Cap Screws