Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK
Mfr # M51040.080.0016
Zoro # G1723290
product price: $7.65
/pk 50, $0.15/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Low
- Drive Size 5 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51040.080.0016
- Zoro # G1723290
- UPC # 190735984482
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 16 mm |
Drive Size | 5 mm |
Head Height | 5 mm |
Thread Length | 16 mm |
Min. Thread Length | 16 mm |
Head Diameter | 13 mm |
Minimum Thread Length | 16 mm |
Dimensional Standards | DIN 7984 |
Length | 16 mm |
Dia./Thread Size | M8-1.25 |
Head Dia. | 13 mm |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Large Flanged Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 100 PK (17052PK)
- TITAN FASTENERS M8 x 1.25 x 25mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC08025)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65564)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body, 25 PK (9277PK)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51040.080.0025)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 10 PK (LHS4X08010-010P1)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51040.080.0020)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 50 PK (M07141.120.0020)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 18 mm Length, 100 PK (M07160.040.0018)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 100 PK (U07001.019.0150)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.100.0016)
- Zoro Select Socket Head Cap Screws