Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 25 PK
Mfr # SCX208014-025P2
Zoro # G3488432
product price: $11.89
/pk 25, $0.48/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 14 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCX208014-025P2
- Zoro # G3488432
- Country of Origin Malaysia
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 14 mm |
Drive Size | 6 mm |
Head Height | 8 mm |
Vented Hole Size | Not Vented |
Thread Length | 14 mm |
Min. Thread Length | 14 mm |
Minimum Thread Length | 14 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 13 mm |
Head Dia. | 13 mm |
Length | 14 mm |
Dia./Thread Size | M8-1.25 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 14 mm, Fastener Length 14 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length (A0440120332)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 250 PK (U34125.018.6366)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0062)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain (1GUC9)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (SC22050400-14-100P1)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.040.0020)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07230.031.0075)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07000.062.0075)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 25 PK (M07000.100.0180)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07000.080.0090)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07090.120.0035)
- Zoro Select Socket Head Cap Screws