Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 25 PK
Mfr # M51050.080.0120
Zoro # G5348183
product price: $13.59
/pk 25, $0.54/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 120 mm
- Screw Head Type Cylindrical
- Drive Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.080.0120
- Zoro # G5348183
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 120 mm |
Drive Size | 6 mm |
Vented Hole Size | Not Vented |
Head Height | 8 mm |
Thread Length | 35 mm |
Min. Thread Length | 35 mm |
Head Diameter | 13 mm |
Minimum Thread Length | 35 mm |
Dimensional Standards | DIN 912 |
Head Dia. | 13 mm |
Dia./Thread Size | M8-1.25 |
Length | 120 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 120 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 5/8-11 Thread Size 2-1/2 Long (98750A210)
- MIDWEST FASTENER #12-24 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (32067)
- ZORO SELECT M3-0.50 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0012)
- ZORO SELECT Knife Thread Insert, #4-40 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (400-004-PK50)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51130.025.0200)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07000.025.0300)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 25 PK (M16C35KCS)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (M16C55KCS)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07410.019.0025)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07410.087.0200)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51050.040.0040)
- Zoro Select Socket Head Cap Screws