Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK
Mfr # M51060.080.0010
Zoro # G7597226
original price:
$7.69
10% off
new price: $6.89
/pk 50, $0.14/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Flat
- Drive Size 5 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51060.080.0010
- Zoro # G7597226
- UPC # 190735978108
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 10 mm |
Drive Size | 5 mm |
Head Height | 4.96 mm |
Thread Length | 10 mm |
Min. Thread Length | 10 mm |
Head Diameter | 17.92 mm |
Minimum Thread Length | 10 mm |
Dimensional Standards | ISO 10642 |
Head Dia. | 17.92 mm |
Dia./Thread Size | M8-1.25 |
Length | 10 mm |
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 25 PK (M01010.180.0030)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 250 PK (U33620.018.0062)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 100 PK (M04114.080.0035)
- NEWPORT FASTENERS 7/64 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW008004P)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M55060.080.0050)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07566.062.0100)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 150 mm Length, 10 PK (M51050.100.0150)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 100 PK (U07415.019.0125)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 10 PK (U07001.050.0200)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07000.062.0200)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07151.040.0025)
- Zoro Select Socket Head Cap Screws