Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK
Mfr # M07400.080.0090
Zoro # G0303479
original price:
$22.19
18% off
new price: $18.15
/pk 50, $0.36/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
Flat Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Flat
- Drive Size 5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07400.080.0090
- Zoro # G0303479
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 90 mm |
Drive Size | 5 mm |
Head Height | 4.96 mm |
Thread Length | 45 mm |
Min. Thread Length | 45 mm |
Head Diameter | 17.92 mm |
Dimensional Standards | ISO 10642 |
Minimum Thread Length | 45 mm |
Length | 90 mm |
Dia./Thread Size | M8-1.25 |
Head Dia. | 17.92 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 45 mm, Fastener Length 90 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07000.037.0700)
- AMPG Barrel Nut, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4541)
- DISCO Zinc Plated Stl Body Shims 1/16" Thick 3/8" Slot PK25 (6015PK25)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3552-1/4X.375)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length (U07000.125.0350)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07000.062.0600)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.016.0037)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M12C35KCS)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (BHS7006014-100P1)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07000.240.0050)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07040.050.0100)
- Zoro Select Socket Head Cap Screws