Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK
Mfr # M07400.080.0080
Zoro # G1724830
product price: $37.69
/pk 100, $0.38/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
Flat Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Flat
- Drive Size 5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07400.080.0080
- Zoro # G1724830
- UPC # 190735984598
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 80 mm |
Drive Size | 5 mm |
Thread Length | 28 mm |
Head Height | 4.96 mm |
Min. Thread Length | 28 mm |
Dimensional Standards | ISO 10642 |
Minimum Thread Length | 28 mm |
Head Diameter | 17.92 mm |
Dia./Thread Size | M8-1.25 |
Length | 80 mm |
Head Dia. | 17.92 mm |
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 28 mm, Fastener Length 80 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 25 mm L, 5 PK (69722)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 8, Zinc Plated, 30 mm Ht, 5 PK (M12348.300.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 316 Stainless Steel 20 PK (932276)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/16 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-200250-1000P)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07400.080.0060)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK (M55050.080.0100)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07040.100.0035)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51566.019.0087)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 25 PK (U51050.031.0350)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.040.0040)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.050.0012)
- Zoro Select Socket Head Cap Screws