Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK
Mfr # M07150.080.0080
Zoro # G0304845
product price: $31.59
/pk 100, $0.32/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Button
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07150.080.0080
- Zoro # G0304845
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 80 mm |
Drive Size | 6 mm |
Thread Length | 40 mm |
Head Height | 4.4 mm |
Min. Thread Length | 40 mm |
Head Diameter | 14 mm |
Minimum Thread Length | 40 mm |
Dimensional Standards | ISO 7380-1 |
Head Dia. | 14 mm |
Dia./Thread Size | M8-1.25 |
Length | 80 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 40 mm, Fastener Length 80 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 100 PK (M04114.100.0040)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 7/16 in Shaft Dia, 100 PK (C-43ST ZD)
- ITW Deck Screw, #8 x 2-1/2 in, Trim Head, 100 PK (119730)
- US CARGO CONTROL Eye Bolt 1", 18 in Shank, 2 in ID, Steel, Galvanized (GVEB1X18)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07150.080.0100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07150.080.0040)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07150.080.0012)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.013.0050)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.100.0020)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07567.031.0100)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 10 PK (ZSCRW-568)
- Zoro Select Socket Head Cap Screws