Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK
Mfr # M07000.080.0070
Zoro # G5341524
original price:
$22.85
5% off
new price: $21.69
/pk 100, $0.22/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 6 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.080.0070
- Zoro # G5341524
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 70 mm |
Drive Size | 6 mm |
Vented Hole Size | Not Vented |
Head Height | 8 mm |
Thread Length | 35 mm |
Min. Thread Length | 35 mm |
Minimum Thread Length | 35 mm |
Head Diameter | 13 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M8-1.25 |
Head Dia. | 13 mm |
Length | 70 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 70 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.025.0037)
- MORTON Swing Bolt, Carbon Steel, Black Oxide, 3/8"-16 Thrd Sz, 2 in Thrd Lg, 3-7/8 in Overall Lg (SWB-10)
- ZORO SELECT #10-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0200)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Black Oxide Finish (36356)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.080.0050)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.080.0040)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.080.0055)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51050.040.0040)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07415.050.0100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M55050.060.0070)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 18 mm Length, 100 PK (M07160.040.0018)
- Zoro Select Socket Head Cap Screws