Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK
Mfr # SC2208050-100P
Zoro # G3217907
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Cylindrical
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SC2208050-100P
- Zoro # G3217907
- Country of Origin India
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 50 mm |
Drive Size | 6 mm |
Head Height | 8 mm |
Thread Length | 28 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 28 mm |
Minimum Thread Length | 28 mm |
Head Diameter | 13 mm |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | M8-1.25 |
Length | 50 mm |
Head Dia. | 13 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 28 mm, Fastener Length 50 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK (3408320050)
- BOSTITCH Pneumatic Nail, 3 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C10S120DG)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U04110.100.0600)
- SABERDRIVE Self-Drilling Screw, 1/4" x 1-5/8 in, Gray Ruspert Steel Flat Head Torx Drive, 59 PK (51164)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M8C80KCS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 100 PK (M8C45KCS)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07000.013.0175)
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in Length, 100 PK (U07415.011.0025)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07151.060.0012)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07160.050.0040)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.011.0050)
- Zoro Select Socket Head Cap Screws