Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 25 PK
Mfr # M07000.080.0180
Zoro # G5341612
product price: $29.59
/pk 25, $1.18/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 6 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.080.0180
- Zoro # G5341612
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 180 mm |
Drive Size | 6 mm |
Vented Hole Size | Not Vented |
Thread Length | 35 mm |
Head Height | 8 mm |
Min. Thread Length | 35 mm |
Minimum Thread Length | 35 mm |
Head Diameter | 13 mm |
Dimensional Standards | DIN 912 |
Head Dia. | 13 mm |
Length | 180 mm |
Dia./Thread Size | M8-1.25 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 180 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04110.062.0550)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M55420.100.0001)
- ZORO SELECT Bucket Tooth Plow Bolt, 7/8"-9 Thrd Sz, 4 in L, Flat Head, Alloy Steel, Plain (1CGD7)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade 2, Zinc Plated Finish (3536)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07000.080.0080)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07000.080.0060)
- ZORO SELECT M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07040.080.0045)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.013.0062)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 5 PK (M55050.200.0070)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07000.087.0200)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07000.160.0080)
- Zoro Select Socket Head Cap Screws