Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK
Mfr # M07000.080.0018
Zoro # G3003542
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 6 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07000.080.0018
- Zoro # G3003542
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 18 mm |
Drive Size | 6 mm |
Vented Hole Size | Not Vented |
Head Height | 8 mm |
Thread Length | 18 mm |
Min. Thread Length | 18 mm |
Head Diameter | 13 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 18 mm |
Head Dia. | 13 mm |
Dia./Thread Size | M8-1.25 |
Length | 18 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 18 mm, Fastener Length 18 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (42A0404-EA-250)
- ZORO SELECT #10-32 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1001250-100P)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Dipped Galvanized, Round Head, 21 Degrees (GR034HGL)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07000.120.0035)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (M07000.080.0022)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.080.0010)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.080.0012)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK (U51050.031.0225)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 10 PK (U51060.050.0175)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 25 PK (U07000.031.0325)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 100 PK (M5012CSP)
- Zoro Select Socket Head Cap Screws