Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK
Mfr # M8C16KCS
Zoro # G3475096
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Cylindrical
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M8C16KCS
- Zoro # G3475096
- UPC # 096653455250
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 16 mm |
Drive Size | 6 mm |
Thread Length | 16 mm |
Vented Hole Size | Not Vented |
Head Height | 8 mm |
Min. Thread Length | 16 mm |
Dimensional Standards | ASME B18.3 |
Head Diameter | 13 mm |
Minimum Thread Length | 16 mm |
Head Dia. | 13 mm |
Length | 16 mm |
Dia./Thread Size | M8-1.25 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07000.062.0700)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 25 PK (FB3HEXB1420112P25)
- ZORO SELECT Hex Nut, #12-24, Steel, Not Graded, Zinc Plated, 5/32 in Ht, 100 PK (HMSNI2-120-100P1)
- L.H. DOTTIE Screw Anchor, 1-1/4" L, Carbon Steel (WTKHX)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M8C20KCS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M8C30KCS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M8C12KCS)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.031.0087)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07000.043.0175)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 25 PK (U07001.037.0175)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (25F125KFC)
- Zoro Select Socket Head Cap Screws