Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Anodized PEEK, 25 mm Length, 10 PK
Mfr # PKM8125-25SHC-01
Zoro # G5641078
product price: $50.59
/pk 10, $5.06/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Cylindrical
- Drive Size 4 mm
- Material PEEK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PKM8125-25SHC-01
- Zoro # G5641078
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 25 mm |
Drive Size | 4 mm |
Head Height | 7.75 mm |
Vented Hole Size | Not Vented |
Thread Length | 25 mm |
Min. Thread Length | 25 mm |
Dimensional Standards | ASME B18.3 |
Head Diameter | 13.25 mm |
Minimum Thread Length | 25 mm |
Length | 25 mm |
Dia./Thread Size | M8-1.25 |
Head Dia. | 13.25 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Glass-Filled PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 7.75 mm, Head Diameter 13.25 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/16 in Bore Dia., 25 PK (HO-143ST ZD)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 2 PK (39484)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Flat Head Phillips Drive, 25 PK (39621)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel, 10 PK (4417-416SS)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (SC2206050-100P)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07000.043.0350)
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 9 in Length (U07000.175.0900)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.080.0020)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-5/8 in Length (ZPS60138C16)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07040.019.0250)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (79576)
- Zoro Select Socket Head Cap Screws