Shop All Square Nuts
Zoro Select
M8-1.25 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk.
Mfr # M11140.080.0001
Zoro # G2105190
product price: $8.89
/pk 100, $0.09/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Metric
- Dia./Thread Size M8-1.25
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11140.080.0001
- Zoro # G2105190
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | M8-1.25 |
Nut Height | 6.5 mm |
Width Across Flats | 13 mm |
Dimensional Standards | DIN 557 |
Square Height | 6 1/2 mm |
Square Width | 13 mm |
Thread Size | M8-1.25 |
Details
System of Measurement | Metric |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Low Carbon |
Fastener Finish | Zinc |
Fastener Thread Type | Metric |
Nut Standards | DIN 557 |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Finish | Zinc Plated |
Finish Type | Zinc Plated |
Material | Steel |
Thread Direction | Right Hand |
Bolt Compatibility | Grade 5 |
Material Type | Steel |
Thread Type | Metric |
Material Grade/Class | Grade 5 |
Description
Square Nut, Material Grade/Class Grade 5, Material Steel, Finish Zinc Plated, Thread Size M8-1.25, Square Height 6 1/2 mm, Square Width 13 mm, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 557, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1-1/16 in L, Nylon Body, 25 PK (8862BPK)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U08210.075.0450)
- MIDWEST FASTENER 5/16"-18 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75024)
- AMERICAN SOCKETS 1/8X1 1/4 DOWEL PIN EBONY FINISH BLK OX (0012520PDE)
- ZORO SELECT #6-32 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.013.0001)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20250-100BX)
- ZORO SELECT 1/2"-13 Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11122.050.0001)
- ZORO SELECT #10-24 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.019.0001)
- ZORO SELECT 7/8"-9 Stainless Steel Plain Finish Square Nut - Regular (U51096.087.0001)
- ZORO SELECT #6-32 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.013.0001)
- NEWPORT FASTENERS 7/16-14 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 100PK (NB238034P-100)
- Zoro Select Square Nuts