Shop All Flange Bolts
Zoro Select
M8-1.25 Flange Bolt, Black Oxide Steel, 30 mm L, 25 PK
Mfr # 5697PK
Zoro # G5103603
product price: $7.15
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Pointed Tip
Hex Drive
- System of Measurement Metric
- Head Width 9.5 mm
- Drive Size 13 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5697PK
- Zoro # G5103603
- UPC # 841213006379
- Country of Origin United States
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 30 mm |
Head Width | 9.5 mm |
Drive Size | 13 mm |
Hex Width | 13 mm |
Head Height | 4.7 mm |
Head Dia. | 17mm |
Head and Washer Height | 4.7 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Black Oxide |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Drive Type | Hex |
Type | CA Flange |
Head Color | Black |
Description
Bolt, Finish Black Organic, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size 1.25mm, Fastener Length 30 mm, Head Type Hex Washer, Head and Washer Height 4.7 mm, Drive Size 13 mm, System of Measurement Metric, Head Height 4.7 mm, Head Width 9.5 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 8 PK (78344)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Stainless Steel Plain (WKS-015)
- ZORO SELECT Wing Nut, #10-24, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 5 PK (U55810.019.0001)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 6 in, Gold Washer Head Torx Drive (ST516X6-25PC)
- ZORO SELECT M8-1.25 Flange Bolt, Black Oxide Steel, 25 mm L, 25 PK (1013PK)
- ZORO SELECT Flange Bolt, Black Oxide Steel, 20 mm L, 50 PK (5682PK)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (U01258.025.0075)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 100 mm L, 25 PK (M01256.120.0100)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (U01049.031.0100)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 670 PK (4RXG9)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 12 mm L (3203PK)
- Zoro Select Flange Bolts