Shop All Socket Head Cap Screws
Zoro Select
M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK
Mfr # M07040.080.0025
Zoro # G0305938
product price: $49.99
/pk 100, $0.50/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 6 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07040.080.0025
- Zoro # G0305938
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.00 |
Screw Length | 25 mm |
Drive Size | 6 mm |
Thread Length | 25 mm |
Head Height | 8 mm |
Min. Thread Length | 25 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 13 mm |
Minimum Thread Length | 25 mm |
Head Dia. | 13 mm |
Dia./Thread Size | M8-1.00 |
Length | 25 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8-1, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Blind Rivet, 1/8 in Dia., 1/4 in L, Aluminum Body (RMA1/8)
- IMPERIAL MFG Stovepipe Scrw 1/2" 12Pk (KK0170-B)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD2)
- L.H. DOTTIE Short Lag Shield, 1/4" Dia, Alloy Steel 100 PK (MA5)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.060.0008)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51060.080.0020)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK (3410320050)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 5 PK (U55050.075.0300)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel (ZFT28614C16)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 5 PK (U51050.100.0225)
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60024)
- Zoro Select Socket Head Cap Screws