Shop All Set Screws
Zoro Select
M6X12 METR SOCK SET KNURL CUP BLK OX
Mfr # M6012SSCKI
Zoro # G4857980
product price: $3.59
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M6
- Point Type Cup
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M6012SSCKI
- Zoro # G4857980
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M6 |
Overall Length | 12 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Plain |
Item | Set Screw |
Fastener Thread Type | Metric |
Fastener Industry Standards | ASTM F912M, ISO 4029 |
Rockwell Hardness | C45 to 53 |
Description
Socket Set Screws, M6X12 METR SOCK,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0100)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05011)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK (U04160.062.0375)
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69027)
- ZORO SELECT M6X20 METR SOCK SET KNURL CUP BLK OX (M6020SSCKI)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x3, PK5 (U07852.075.0300)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/4, PK100 (U51260.025.0025)
- ZORO SELECT Sckt Set Scrw, Flat, M10x1.50mmx10mm, PK50 (SS3S10010-050P1)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/16, PK5 (MS51021-22)
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 5/16in, PK100 (U07860.037.0031)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (M07850.050.0008)
- Zoro Select Set Screws