Shop All Spring Pins
Zoro Select
M6 X 60 Spring Pin ISO Steel Plain
Mfr # 5DV42
Zoro # G1510467
product price: $6.25
/pk 25, $0.25/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DV42
- Zoro # G1510467
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 60 mm |
Chamfer Length Reference | 1.2 mm |
Fits Hole Dia. (Min.-Max.) | 6.00-6.25mm |
Length Tolerance | +/-0.75mm |
Overall Length | 60mm |
Chamfer Length (Min.) | 1.2 mm |
Actual Dia. (Min.-Max) | 6.40-6.70mm |
Nominal Diameter | 6 mm |
Shank Length | 60 mm |
Pin Diameter | 6 mm |
Minimum Chamfer Length | 1.2 mm |
Maximum Chamfer Length | 1.2 mm |
Usable Length | 60 mm |
Fits Maximum Hole Diameter | 6.12 mm |
Shank Length Tolerance | +/-0.750 mm |
Fits Minimum Hole Diameter | 6 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 60 mm, End Type Chamfered, Wall Thickness 1.2 mm, Fits Minimum Hole Diameter 6 mm, Fits Maximum Hole Diameter 6.12 mm, Shank Length 60 mm, Maximum Chamfer Length 1.2 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.750 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07141.060.0012)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Zinc Flake Finish, 200 PK (HLS-11)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 16 mm Length (A4490050016)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #8 x 4 (U51562.492.0400)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1/2in, Pln, PK50 (U39100.025.0050)
- ZORO SELECT Spring Pin, Sltd, 7/32inx2in, Pln, PK25 (U39100.021.0200)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0020)
- ZORO SELECT Spring Pin, Coil, 1/4x1 1/8 L, Pk25 (5DY72)
- ZORO SELECT Spring Pin, Coiled, 3/16x5/8in, 3150lb, PK10 (U51430.018.0062)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2in, Znc, PK25 (U39101.025.0200)
- ZORO SELECT Spring Pin, Slot, 3/32 Dia., 1/2 L, PK100 (5BU89)
- Zoro Select Spring Pins