Shop All Spring Pins
Zoro Select
M6 X 50 Spring Pin ISO 302 Stainless
Mfr # 5DE84
Zoro # G1257112
product price: $3.19
/pk 5, $0.64/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DE84
- Zoro # G1257112
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 50 mm |
Chamfer Length Reference | 1.2 mm |
Nominal Diameter | 6 mm |
Length Tolerance | +/-0.50mm |
Fits Hole Dia. (Min.-Max.) | 6.00-6.25mm |
Chamfer Length (Min.) | 1.2 mm |
Actual Dia. (Min.-Max) | 6.40-6.70mm |
Overall Length | 50mm |
Usable Length | 50 mm |
Shank Length Tolerance | +/-0.500 mm |
Pin Diameter | 6 mm |
Maximum Chamfer Length | 1.2 mm |
Fits Maximum Hole Diameter | 6.25 mm |
Fits Minimum Hole Diameter | 6 mm |
Shank Length | 50 mm |
Minimum Chamfer Length | 1.2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 50 mm, End Type Chamfered, Wall Thickness 1.2 mm, Fits Minimum Hole Diameter 6 mm, Fits Maximum Hole Diameter 6.25 mm, Shank Length 50 mm, Maximum Chamfer Length 1.2 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish (MS15795-827)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Aluminum Body, 500 PK (U33600.012.0043)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (3E-SSMACH)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50698)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0030)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0010)
- ZORO SELECT Spring Pin, HD Coil, 3/32x3/8 L, Pk50 (5DY94)
- ZORO SELECT Spring P, Coiled, 3/16x1-1/2,3150lb, PK25 (U39140.018.0150)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51428.020.0006)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2in, Pln, PK25 (U39100.025.0200)
- ZORO SELECT M5X18 METRIC PIN SPRING SLOTTED PLAIN (MI0518PS)
- Zoro Select Spring Pins