Shop All Spring Pins
Zoro Select
M6 X 40 Spring Pin ISO 302 Stainless
Mfr # 5DE80
Zoro # G3256145
product price: $6.29
/pk 10, $0.63/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DE80
- Zoro # G3256145
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 40 mm |
Actual Dia. (Min.-Max) | 6.40-6.70mm |
Nominal Diameter | 6 mm |
Length Tolerance | +/-0.50mm |
Overall Length | 40mm |
Chamfer Length (Min.) | 1.2 mm |
Fits Hole Dia. (Min.-Max.) | 6.00-6.25mm |
Chamfer Length Reference | 1.2 mm |
Usable Length | 40 mm |
Fits Minimum Hole Diameter | 6 mm |
Minimum Chamfer Length | 1.2 mm |
Maximum Chamfer Length | 1.2 mm |
Fits Maximum Hole Diameter | 6.12 mm |
Shank Length | 40 mm |
Pin Diameter | 6 mm |
Shank Length Tolerance | +/-0.500 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 40 mm, End Type Chamfered, Wall Thickness 1.2 mm, Fits Minimum Hole Diameter 6 mm, Fits Maximum Hole Diameter 6.12 mm, Shank Length 40 mm, Maximum Chamfer Length 1.2 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 9/32 in L, Steel Body (11092PK)
- KIPP Class 10.9, M6 Hex Head Cap Screw, Galvanized Steel, 60 mm L (K0870.506X60)
- TAMPER-PRUF SCREWS #10-24 x 3/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91600)
- L.H. DOTTIE 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1 in L, 100 PK (MBBZ141)
- ZORO SELECT M6 X 24 Spring Pin ISO 302 Stainless (5DE74)
- ZORO SELECT Spring Pin, Slot, M6x60mm L, PK10 (5DE86)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK50 (U39150.015.0100)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-1/2in, Pln, PK25 (U39100.021.0150)
- ZORO SELECT 3/8X4 PIN SPRING SLOTTED PLAIN (37564PS)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0020)
- ZORO SELECT 5/32X1 1/2 PIN COIL MEDIUM 420 STAINLESS STEEL (15624PCM420)
- Zoro Select Spring Pins