Shop All Spring Pins
Zoro Select
M6 X 24 Spring Pin ISO 302 Stainless
Mfr # 5DE74
Zoro # G3490225
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DE74
- Zoro # G3490225
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 24 mm |
Fits Hole Dia. (Min.-Max.) | 6.00-6.25mm |
Chamfer Length Reference | 1.2 mm |
Length Tolerance | +/-0.50mm |
Nominal Diameter | 6 mm |
Chamfer Length (Min.) | 1.2 mm |
Overall Length | 24mm |
Actual Dia. (Min.-Max) | 6.40-6.70mm |
Fits Maximum Hole Diameter | 6.25 mm |
Pin Diameter | 6 mm |
Fits Minimum Hole Diameter | 6 mm |
Shank Length Tolerance | +/-0.500 mm |
Maximum Chamfer Length | 1.2 mm |
Usable Length | 24 mm |
Minimum Chamfer Length | 1.2 mm |
Shank Length | 24 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 24 mm, End Type Chamfered, Wall Thickness 1.2 mm, Fits Minimum Hole Diameter 6 mm, Fits Maximum Hole Diameter 6.25 mm, Shank Length 24 mm, Maximum Chamfer Length 1.2 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Roofing Nail, 1-1/4 in L, Electro Galvanized, 15 Degrees (GRCR3TRC)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M55010.060.0070)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (63668)
- ZORO SELECT Dowel Pin, Harden Stl, M5x22mm, PK50 (DP5005022-050P1)
- ZORO SELECT Spring Pin, Slot, M6x60mm L, PK10 (5DE86)
- ZORO SELECT M6 X 40 Spring Pin ISO 302 Stainless (5DE80)
- ZORO SELECT Spring Pin, Coil, 1/8x1 1/2 L, Pk50 (5DY38)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51428.060.0035)
- ZORO SELECT Spring Pin, Slot, 1x1/8 L, Pk100 (5BY18)
- ZORO SELECT Spring Pin, Slotted, 6x50mm, PK50 (M39100.060.0050)
- ZORO SELECT Spring Pin, Slotted, 10x40mm, PK25 (M39100.100.0040)
- Zoro Select Spring Pins