Shop All Square Nuts
Zoro Select
M6-5.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk.
Mfr # M11140.060.0001
Zoro # G2277031
product price: $7.25
/pk 100, $0.07/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size 2-1/4"-8
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Class 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11140.060.0001
- Zoro # G2277031
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 2-1/4"-8 |
Nut Height | 5.0 mm |
Width Across Flats | 10 mm |
Thread Size | M6-1.0 |
Square Height | 5 mm |
Square Width | 10 mm |
Dimensional Standards | DIN 557 |
Details
System of Measurement | Metric |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Class 5 |
Fastener Finish | Zinc |
Nut Standards | DIN 557 |
Item | Square Nut |
Fastener Thread Type | Metric |
Fastener Thread Direction | Right Hand |
Finish | Zinc Plated |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Finish Type | Zinc Plated |
Material Grade/Class | Class 5 |
Material | Steel |
Thread Direction | Right Hand |
Thread Type | Metric |
Description
Square Nut, Material Grade/Class Class 5, Material Steel, Finish Zinc Plated, Thread Size M6-1.0, Square Height 5 mm, Square Width 10 mm, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 557, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CN250)
- ZORO SELECT Helical Insert, Free-Running, M24-1.50 Thrd Sz, Stainless Steel (83185)
- ZORO SELECT Wood Screw, #10, 5/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0062)
- L.H. DOTTIE Drywall Screw, #8 x 2-1/2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSBX8212)
- ZORO SELECT 1/4"-20 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.025.0001)
- ZORO SELECT #6-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.013.0001)
- ZORO SELECT M8-1.25 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.080.0001)
- ZORO SELECT 6.3 mm White Plastic License Plate Nuts, 50 pk. (1228PK)
- ZORO SELECT #10-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (NUT90110F)
- ZORO SELECT #10-24 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI2-100-100BX)
- NEWPORT FASTENERS 5/8-11 Heavy Square Nuts/Steel/Plain , 200PK (428863)
- Zoro Select Square Nuts