Shop All Washer Assortments
Zoro Select
M6-1.0X25 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX
Mfr # M625D7500D
Zoro # G9083148
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Finish Wax
- Drive Type Unslotted
- Thread Style Fully Threaded
- Dia./Thread Size M6-1.0X25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M625D7500D
- Zoro # G9083148
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Dimensions
Dia./Thread Size | M6-1.0X25 |
Details
Item | Washer Assortments,M6-1.0X25 DI,PK2000 |
System of Measurement | Metric |
Finish | Wax |
Drive Type | Unslotted |
Thread Style | Fully Threaded |
Head Type | Screw |
Description
Washer Assortments,M6-1.0X25 DI,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 12mm, PK100 (M07800.060.0012)
- ZORO SELECT Spring P, Coiled, 5/16x1-3/4,8700lb, PK5 (U39140.031.0175)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21900)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 8mm L, PK100 (M07810.040.0008)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT Retaining Washers, 3/8-16x1 1/2 S, PK500, Steel, Zinc Plated Finish (37241SW)
- ZORO SELECT 1/2-13X1 1/2 SLOT HEX WASH FT TCS F ZINC (5024FSW)
- ZORO SELECT 5/16-18X3 UNSLT HEX WASH FT TCS F ZINC (3148FW)
- ZORO SELECT Washer Assortment, PTFE, Plain Finish, 240 PCS (3CWA2)
- ZORO SELECT 5/16-18X3/4 SLOT HEX WASH FT TCS F ZINC (3112FSW)
- ZORO SELECT Screw Retaining Washers, 10-16x1/2 Slo, PK1500, Stainless Steel, Plain Finish (10085SW188)
- Zoro Select Washer Assortments