Shop All Washer Assortments
Zoro Select
M6-1.0X20 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX
Mfr # M620D7500D
Zoro # G8540106
product price: $423.99
/pk 2000, $0.21/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Finish Wax
- Drive Type Unslotted
- Thread Style Fully Threaded
- Dia./Thread Size M6-1.0X20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M620D7500D
- Zoro # G8540106
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Dimensions
Dia./Thread Size | M6-1.0X20 |
Details
Item | Washer Assortments,M6-1.0X20 DI,PK2000 |
System of Measurement | Metric |
Finish | Wax |
Drive Type | Unslotted |
Thread Style | Fully Threaded |
Head Type | Screw |
Description
Washer Assortments,M6-1.0X20 DI,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Black Oxide, 6.50 mm Ht, 100 PK (M01100.080.0001)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0150)
- ZORO SELECT Jam Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51090.031.0001)
- SENCO Drywall Screw, #7 x 2 in, Phillips Drive (07A200P)
- ZORO SELECT Flat and Split Lock Washer Assortment, Steel, Zinc Plated Finish, 310 PCS (CPS1KZL8GR)
- ZORO SELECT Washer Assortment, PTFE, Plain Finish, 240 PCS (3CWA2)
- ZORO SELECT 5/16-18X3 UNSLT HEX WASH FT TCS F ZINC (3148FW)
- ZORO SELECT Washer Assortments, M4-0.7x10 D7, PK4000, Stainless Steel, Plain Finish (M410SPP188)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- Zoro Select Washer Assortments