Shop All Machine Screws
Zoro Select
M6-1.00 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK
Mfr # MPPJ060800-010P1
Zoro # G2707826
original price:
$11.19
15% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MPPJ060800-010P1
- Zoro # G2707826
- Country of Origin Japan
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 80 mm |
Drive Size | #3 |
Head Dia. | 10.5 mm |
Head Height | 3.9 mm |
Screw Size | M6 |
Dimensional Standards | JIS B 1111 |
Head Width | 10.5 mm |
Overall Length | 83.9 mm |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M6, Fastener Length 80 mm, Head Width 10.5 mm, Head Height 3.9 mm, Drive Size #3, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1111, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-28 X 1-1/2in 18-8 Stainless Steel 10PK (9129976)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.025.0125)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.531 in L, Aluminum, 100 PK (U69316.019.0080)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (09731)
- ZORO SELECT M3-0.50 x 22.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030250-025P1)
- ZORO SELECT M4-0.70 x 17.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040200-025P1)
- ZORO SELECT M4-0.70 x 42.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040450-025P1)
- ZORO SELECT 1/4"-20 x 15/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (022520A062)
- ZORO SELECT 1/4"-20 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0200)
- ZORO SELECT #2-56 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0018)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 12 PK (37684)
- Zoro Select Machine Screws