Shop All Machine Screws
Zoro Select
M6-1.00 x 8 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24520.060.0008
Zoro # G3462308
product price: $3.75
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Tensile Strength 58,000 psi
- Standards DIN 84, DIN EN ISO 1207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24520.060.0008
- Zoro # G3462308
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 8 mm |
Head Dia. | 10 mm |
Head Height | 3.9 mm |
Screw Size | M6 |
Dimensional Standards | DIN 84, DIN EN ISO 1207 |
Minimum Thread Length | 8 mm |
Head Width | 10 mm |
Overall Length | 8 mm |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size M6, Fastener Length 8 mm, Head Width 10 mm, Head Height 3.9 mm, Tensile Strength 58,000 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Minimum Thread Length 8 mm, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M3-0.50 x 25 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-241)
- ZORO SELECT Cap Nut, 1/4", Steel, Zinc Plated, 0.44 in H, 25 PK (4CUJ1)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 0.054 in Ht, 1000 PK (10093NWR)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/8" L, PK100 (U51700.010.0125)
- ZORO SELECT M3-0.50 x 5 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0005)
- ZORO SELECT M5-0.80 x 6 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0006)
- ZORO SELECT M5-0.80 x 50 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0050)
- ZORO SELECT M5-0.80 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0035)
- ZORO SELECT #6-32 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0087)
- ZORO SELECT #4-40 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0100)
- ZORO SELECT 5/16"-18 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.031.0100)
- Zoro Select Machine Screws