Shop All Machine Screws
Zoro Select
M6-1.00 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1200 PK
Mfr # MJ68MPP
Zoro # G2583662
product price: $103.99
/pk 1200, $0.09/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 8 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MJ68MPP
- Zoro # G2583662
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 8 mm |
Dimensional Standards | JIS B 1111 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,M6x8 JIS METRIC,Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A130)
- AMPG Dowel Pin Stock, 3/16X12, Alloy Steel (PIN12518)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 16 Degrees (12705HHPT)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 20 PK (X1E-CON-ANC-DRY-2000x20)
- ZORO SELECT #4-40 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0025)
- ZORO SELECT #8-32 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-800620-100BX)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0150)
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.050.0012)
- ZORO SELECT M6-1.00 x 12.6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ060160-025P1)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.016.0050)
- ZORO SELECT #4-40 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0075)
- Zoro Select Machine Screws